missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Nitri-Box™ Nitrile Glove Box Gloves

Catalog No. 19726501
Change view
Click to view available options
Size:
9.75
Port Size (English):
8 in.
Port Size (Metric):
20.3 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Port Size (English) Port Size (Metric)
19726501 9.75 8 in. 20.3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19726501 Supplier Honeywell™ Supplier No. 8LA1832A/9Q

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Proprietary nitrile formulation offers a combination of chemical resistance, mechanical protection and wearer comfort. Available in 8 in. or 10 in. port sizes.

  • Nitrile formulation provides protection from a broad range of chemicals
  • Mechanically robust with abrasion, puncture, cut and snag resistance
  • One piece design is convenient and safe
  • Light in weight up to 30% lighter than comparable gloves
  • Unique, soft and flexible feel
  • Compatible with alcohol cleaning practices
  • Will not degrade or become slippery
  • Textured grip provides safer grip of both wet and dry objects
  • Inherently anti-static: surface resistance is 1011 Ω/sq
  • Ambidextrous
  • Port sizes of 8 in. and 10 in.
  • Ideal for glovebox operations in pharmaceutical, nuclear, biotech, semi-conductor and manufacturing

Specifications

Color Green
Hand Ambidextrous
Latex Free Yes
Material Nitrile
Size 9.75
Sterility Non-sterile
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
For Use With (Application) Pharmaceutical, nuclear, biotech, semi-conductor and manufacturing industries
Grip Design Textured
Model 8LA1832A/9Q
Port Size (English) 8 in.
Port Size (Metric) 20.3 cm
Length (English) 32 in.
Length (Metric) 81.3 cm
Show More Show Less