missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean-D™ Sterile Coveralls with Collar and Thumb Loop

Catalog No. 19668338
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Size (Metric) Chest:
84 to 92 cm
Height (Metric):
164 to 170 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Size (Metric) Chest Height (Metric)
19668338 3X-Large 84 to 92 cm 164 to 170 cm
19668333 Small 84 to 92 cm 164 to 170 cm
19668334 Medium 84 to 92 cm 164 to 170 cm
19668335 Large 84 to 92 cm 164 to 170 cm
19668336 X-Large 84 to 92 cm 164 to 170 cm
19668337 2X-Large 84 to 92 cm 164 to 170 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19668338 Supplier Ansell Supplier No. SBDCCT3XL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Disposable sterile coverall with thumb loop for secure hold.

  • Low linting, anti-static CleanTough™ Fabric made
  • Sterilized by Gamma irradiation
  • Anti-Static properties
  • Manufactured in a facility holding ISO 9001:2008 certification
  • Zip front with flap cover
  • Elasticated back, cuffs and ankles
  • Available in sizes ranging from S through 4XL
  • ASTM D6978 05 Tested
  • HELMKE DRUM Tested
  • Low-particulate
  • Sterility Assurance Level 10-6

Compliance

USP 797, USP 800, 503B

Specifications

Product Type Cleanroom Coveralls
Size 3X-Large
Gender Unisex
Material CleanTough
Color White
Disposable Single-use
Waist Style Elastic at Back
Ankle Style Elasticated
Cuff Style Elastic
Neck Style Collared
Hood Type Collared
Closure Type Front Zipper with Storm Flap
Seam Type Bound
Sterility Sterile
Resistance Chemicals
Certifications/Compliance ISO 9001:2015
Certifications/Compliance (Europe) EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006
Model S-BDCCT
Size (English) Chest 33 to 36 in.
Size (Metric) Chest 84 to 92 cm
For Use With (Application) Cleanroom, Pharma, Controlled Environments, PPE, 503B Facilities, Manufacturing, Industrial
Height (English) 5 ft. 4 in. to 5 ft. 6 in.
Height (Metric) 164 to 170 cm
Cleanroom Class Class 10 (ISO 4)
Show More Show Less