missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Scientific Shaker Test Tube Platforms
For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers
$754.49 - $909.18
Specifications
| Product Type | Test Tube Rack |
|---|---|
| Material | Stainless Steel |
| For Use With (Equipment) | Innova 2100, 2150, 2300, 2350; Excella E10, E24/E24R, E25/E25R; all I-Series |
| Size | Large |
| Catalog Number | Mfr. No. | Tube Size | No. of Positions | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Tube Size | No. of Positions | Price | Quantity & Availability | ||||
|
14285696
|
Eppendorf™
M12890100 |
8 to 11 mm | 48 |
Each for $807.44
|
|
||||
|
14285697
|
Eppendorf™
M12890200 |
12 to 15 mm | 60 |
Each for $807.44
|
|
||||
|
14285698
|
Eppendorf™
M12890300 |
15 to 18 mm | 42 |
Each for $807.44
|
|
||||
|
14285699
|
Eppendorf™
M12890400 |
18 to 21 mm | 30 |
Each for $909.18
|
|
||||
|
14285701
|
Eppendorf™
M12890600 |
26 to 30 mm | 20 |
Each for $909.18
|
|
||||
|
05414406
|
Eppendorf™
M12890500 |
22 to 26 mm | 22 |
Each for $754.49
|
|
||||
Description
Mount on universal platforms
Capacities listed are the most vessels of each size that will fit in a balanced pattern.
Specifications
| Test Tube Rack | |
| Stainless Steel | |
| Innova 2100, 2150, 2300, 2350; Excella E10, E24/E24R, E25/E25R; all I-Series | |
| Large |