missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Scientific Shaker Test Tube Platforms

Catalog No. 14285699
Change view
Click to view available options
Tube Size:
12 to 15 mm
15 to 18 mm
18 to 21 mm
22 to 26 mm
26 to 30 mm
8 to 11 mm
No. of Positions:
20
22
30
42
48
60
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size No. of Positions
14285699 18 to 21 mm 30
14285696 8 to 11 mm 48
14285697 12 to 15 mm 60
14285698 15 to 18 mm 42
14285701 26 to 30 mm 20
05414406 22 to 26 mm 22
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14285699 Supplier Eppendorf™ Supplier No. M12890400
Only null left

For use with New Brunswick Innova™, I-Series™ and Excella™ Shakers

Mount on universal platforms

Capacities listed are the most vessels of each size that will fit in a balanced pattern.

Specifications

Tube Size 18 to 21 mm
Product Type Test Tube Rack
Material Stainless Steel
For Use With (Equipment) Innova 2100, 2150, 2300, 2350; Excella E10, E24/E24R, E25/E25R; all I-Series
No. of Positions 30
Size Large