missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer
GREENER_CHOICE

Ensure contamination-free dispensing with these chemical-resistant wash bottles made with Teflon™ fluoropolymer.

Supplier:  Thermo Scientific™ 24030500

 Afficher plus de versions de ce produit

Numéro de catalogue. 0340912E


Il en reste null

Description

Description

Ensure contamination-free dispensing with Thermo Scientific™ Nalgene™ Wash Bottles made with Teflon™ fluoropolymer, useful for trace element work and other high-purity applications. These phthalate-free bottles offer excellent chemical resistance and are molded entirely of fluoropolymer. Designed to dispense through the top with a closure and stem molded in one piece for reliable service. The precision-molded tip provides a straight, steady stream and ultimate control without sputtering.

  • With Tefzel™ ETFE screw closure/stem and draw tube
  • Demonstrates excellent chemical resistance to nearly any chemical in your lab including solvents—won't become brittle or crack
  • Inert fluoropolymer construction is low in extractables and low binding—useful for trace element work
  • Tip can be cut back to provide increased flow
  • Tight fit of draw tube and closure prevents separation when squeezing bottle
  • Autoclavable/Leakproof†/Transparent
Spécifications

Identifiants chimiques

Translucent
Yes
Narrow
Wash Bottle
Screw Cap
Autoclavable
FEP
No
Cylindrical
ETFE
Yes

Spécifications

16 oz., 500 mL
16 oz.
FEP
No
Cylindrical
Wash Bottle
ETFE
72.9 mm
Yes
500 mL
Translucent
Yes
Narrow
224 mm
8.8 in.
38-430 mm
Screw Cap
Autoclavable
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Accessoires
Promotions

Promotions

Teflon™ is a trademark of The Chemours Company FC, LLC used under license by Nalge Nunc International Corporation.