missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure: Sterile, Shrink-Wrapped Trays
GREENER_CHOICE

Catalog No. 0992316B
Change view
Click to view available options
Capacity (Metric):
500 Expanded
30 mL
60 mL
125 mL
250 mL
500 mL
1 L
2000 mL
Closure Size:
53B
20-415 mm
24-415 mm
38-430 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size
0992316B 500 mL 38-430 mm
22030595 30 mL 20-415 mm
22030596 60 mL 24-415 mm
0992316A 125 mL 38-430 mm
0992316E 250 mL 38-430 mm
0992316D 2000 mL 53B
0992316C 1 L 38-430 mm
0331227 500 Expanded 38-430 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 0992316B Supplier Thermo Scientific™ Supplier No. 3420200500
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile media bottles, ideal for prolonged storage of pH sensitive liquids.

Eliminate costly washing, depyrogenation and autoclaving steps with certified sterile Thermo Scientific™ Nalgene™ Square PETG Media Bottles with Closure, ideal for prolonged storage of pH sensitive liquids such as culture media.

Features:
  • Supported by extensive validation documentation
  • Made from durable, break-resistant polyethylene terephthalate copolyester, glycol modified (PETG)2/O2
  • Molded in graduations and neck ring for use with tamper evident shrink sleeves
  • Non-pyrogenic and non-cytotoxic
  • Transparency and reduced permeability to CO2 and O2
  • Bottle and closure material are Animal Derived Component (ADC) Free
  • Leakproof†

Note:

2L size has molded-in handgrips.
† The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. B) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications

Capacity (Metric) 500 mL
Color Clear
Description 500mL, 38-430 closure, tray pack
Diameter (English) 2.9 in.
Diameter (English) Inner Neck 1.1 in.
Diameter (Metric) Inner Neck 28 mm
For Use With (Application) Prolonged Storage
Material PETG
No. per Case 40
No. per Pack 20
Sterility Sterile
Closure Included Yes
Graduated Yes
Mouth Narrow
Fit for Purpose Sterile
Height (Metric) 177 mm
Height (English) 6.97 in.
Closure Material HDPE
Closure Size 38-430 mm
Diameter (Metric) 74 mm
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Shape Square
Certifications/Compliance Bottles and closures are certified radiation sterilized (SAL 10-6), nonpyrogenic and noncytotoxic, and comply with USP Class VI guidelines.
Product Type Media Bottle
Show More Show Less