missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure
GREENER_CHOICE

Resist bases, weak acids and all aqueous solutions in applications with our clearest and most accurate dilution bottles.

$553.07 - $635.72

Spécifications

Color Clear
Material Polysulfone
No. per Case 48
No. per Pack 12
Sterility Non-sterile
voir les spécifications

Produits 2
Numéro de catalogue Numéro du manufacturier. Capacity (Metric) Closure Size Prix Quantity & Availability  
Numéro de catalogue Numéro du manufacturier. Capacity (Metric) Closure Size Prix Quantity & Availability  
029455A
GREENER_CHOICE
Afficher les documents Détails de la promotion
Thermo Scientific™
25000280
210 mL 28-415 mm
paquet de 12 chaque for $553.07
caisse de 4 paquet for $2,212.28
Il en reste null
 
029455C
GREENER_CHOICE
Afficher les documents Détails de la promotion
Thermo Scientific™
25000380
220 mL 38-415 mm
paquet de 12 chaque for $635.72
caisse de 4 paquet for $2,542.88
Il en reste null
 
Description

Description

Resist bases, weak acids and all aqueous solutions in applications with Thermo Scientific™ Nalgene™ Polysulfone Dilution Bottles with Closure. With graduations at 90 and 99mL, these are our clearest and most accurate dilution bottles. They have a useful temperature range of -100°C (148°F) to +168°C (329°F) and are accurate to ± 1mL.

Features:

  • Excellent chemical resistance to bases and weak acids — ideal for use with food products
  • Useful for a wide range of temperatures -100°C (148°F) to +168°C (329°F)
  • Transparent, so it's easy to read graduations at both 90mL (for 1:10 dilutions) and 99mL (for 1:100 dilutions) — accurate to ±1mL
  • Autoclavable/Transparent/Leakproof†
  • These bottles demonstrate Polysulfone's natural, light straw-yellow coloration

Note: Autoclaving when used with Tween will reduce the life of this dilution bottle.

Includes:

Polypropylene screw closure

.

Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged.

Spécifications

Spécifications

Clear
48
Non-sterile
No
Square
Dilution Bottle
1.75 in.
Screw Cap
Autoclavable
Polysulfone
12
Yes
Wide
152.9 mm
1.75 in.
Polypropylene
No
Videos
FDS
Documents

Documents