Learn More
Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes

Perform whole cell separations with the help of these PC conical-bottom centrifuge tubes, which feature outstanding mechanical strength and clarity.
Supplier: Thermo Scientific™ 31050015
Description
Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.
Features:
- Conical bottoms concentrate pellet in a small area for easy isolation and retrieval
- Excellent clarity for viewing tube contents
- For use up to 6000 × g in refrigerated or non-refrigerated centrifuges. Tubes must be filled to at least 80% capacity for proper function
- Molded-in graduations last the life of the tube
- Autoclavable/graduated/transparent; autoclaving repeatedly will shorten the life of polycarbonate tubes
Ordering Information:
Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.
Identifiants chimiques
| Polycarbonate | |
| 10 | |
| Autoclavable | |
| Conical | |
| Molded-in | |
| 6000 x g |
| 100 | |
| Non-sterile | |
| Conical | |
| No | |
| Centrifuge Tube |
Spécifications
| 15 mL | |
| 100 | |
| Non-sterile | |
| Conical | |
| Conical | |
| 17 mm | |
| Centrifuge Tube |
| Polycarbonate | |
| 10 | |
| Autoclavable | |
| 120.1 mm | |
| No | |
| Molded-in | |
| 6000 x g |