missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes

Perform whole cell separations with the help of these PC conical-bottom centrifuge tubes, which feature outstanding mechanical strength and clarity.
Specifications
| Material | Polycarbonate |
|---|---|
| No. per Case | 100 |
| No. per Pack | 10 |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||
0550215A
![]() |
Thermo Scientific™
31050015 |
15 mL | 120.1 mm | 17 mm |
N/A
|
|
|||
0550215B
![]() |
Thermo Scientific™
31050050 |
50 mL | 134.1 mm | 28.7 mm |
N/A
|
|
|||
Description
Perform whole cell separations with the help of Thermo Scientific™ Nalgene™ PC Conical-Bottom Centrifuge Tubes, which feature outstanding mechanical strength and clarity. These versatile polycarbonate tubes can be used in both refrigerated and nonrefrigerated centrifuges.
Features:- Conical bottoms concentrate pellet in a small area for easy isolation and retrieval
- Excellent clarity for viewing tube contents
- For use up to 6000 × g in refrigerated or non-refrigerated centrifuges. Tubes must be filled to at least 80% capacity for proper function.
- Molded-in graduations last the life of the tube
- Autoclavable/Graduated/Transparent; autoclaving repeatedly will shorten the life of polycarbonate tubes
Ordering Information:
Supplied without closure; friction fit closures available. For 15mL use DS3111-0017; for 50mL use DS3111-0029.
Specifications
| Polycarbonate | |
| 10 | |
| Autoclavable | |
| Conical | |
| Molded-in | |
| 6000 x g |
| 100 | |
| Non-sterile | |
| Conical | |
| No | |
| Centrifuge Tube |