Learn More
Thermo Scientific™ Nalgene™ LDPE Jugs with Closure

Description
Thermo Scientific™ Nalgene™ LDPE Jugs with Closure are suitable for handling corrosive liquids while wearing rubber gloves. These low density polyethylene jugs feature a large carrying handle and excellent chemical resistance. The pour spout is offset for easy, accurate pouring. Made only from high quality, laboratory-grade plastic materials for dependably low leachables and extractables.
- Lightweight for easy handling and carrying—one-third the weight of glass
- Leakproof†
Includes:
Polypropylene screw caps
Specifications
Specifications
| Capacity | 2 gal., 8 L |
| Capacity (Metric) | 8 L |
| Color | Translucent |
| Description | Jug |
| Diameter (English) | 7.6 in. |
| Diameter (English) Inner Neck | 1.5 in. |
| Diameter (Metric) Inner Neck | 39 mm |
| Material | LDPE |
| No. per Case | 6 |
| No. per Pack | 1 |
| Show More |
† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.