Learn More
Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers

Store and transport dry and solid materials, specimens and general lab supplies in these stackable containers which feature positive-lock lids that form a tight seal.
$332.86 - $493.82
Spécifications
| Material | HDPE |
|---|---|
| Certifications/Compliance | NSF approved for food and beverage storage. |
| Graduations | Molded |
| Includes | Lid |
| No. per Pack | 1 Ea. |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Prix | Quantity & Availability | |||
11843H
![]() |
Thermo Scientific™
71420015 |
15 L | 30.5 cm | 24 cm |
chaque for $332.86
caisse de 6 chaque for $1,997.16
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
11843J
![]() |
Thermo Scientific™
71420020 |
20 L | 30.5 cm | 38 cm |
chaque for $493.82
caisse de 6 chaque for $2,962.92
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Store and transport dry and solid materials, specimens and general lab supplies using Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers. Containers are stackable and have positive-lock lids that seal tight for storing both dry and solid materials.
Features:
- High-density, polyethylene containers provide excellent chemical and temperature resistance
- Easy-grip, molded-in handles are comfortable and durable for lifting and moving
- Positive-lock lid provides a tight seal for transport or storage
- National Sanitation Foundation (NSF) approved for food and beverage storage
Recycling information:
Please recycle the corrugate cartons and any LDPE bags your Nalgene products are delivered in.
Spécifications
| HDPE | |
| Molded | |
| 1 Ea. |
| NSF approved for food and beverage storage. | |
| Lid |