missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers
GREENER_CHOICE

Catalog No. 11843J
Change view
Click to view available options
Capacity (Metric):
15 L
20 L
Diameter (Metric):
30.5 cm
Height (Metric):
24 cm
38 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric)
11843J 20 L 30.5 cm 38 cm
11843H 15 L 30.5 cm 24 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11843J Supplier Thermo Scientific™ Supplier No. 71420020

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store and transport dry and solid materials, specimens and general lab supplies in these stackable containers which feature positive-lock lids that form a tight seal.

Store and transport dry and solid materials, specimens and general lab supplies using Thermo Scientific™ Nalgene™ Large Cylindrical HDPE Containers with Covers. Containers are stackable and have positive-lock lids that seal tight for storing both dry and solid materials.

Features:
  • High-density, polyethylene containers provide excellent chemical and temperature resistance
  • Easy-grip, molded-in handles are comfortable and durable for lifting and moving
  • Positive-lock lid provides a tight seal for transport or storage
  • NSF approved for food and beverage storage

Specifications

Product Type Container with Cover
Material HDPE
Capacity (English) 5.3 gal.
Capacity (Metric) 20 L
Certifications/Compliance NSF approved for food and beverage storage.
Description Container Large Round w/Cover HDPE 20 L
Diameter (Metric) 30.5 cm
Graduations Molded
Height (English) 15 in.
Height (Metric) 38 cm
Includes Lid
No. per Pack 1 Ea.
Show More Show Less