missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Plastic Beakers

Handle temperatures from -270° to +250°C using these sturdy and tough low-form PFA beakers, ideal for continual lab usage.
$1,552.13 - $5,866.19
Specifications
| Material | PFA |
|---|---|
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Scale | Not Graduated |
| Style | Griffin, Low Form |
Alert:
Not for use on hot plates.
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
0259122A
![]() |
Thermo Scientific™
15100050 |
50 mL |
Case of 6 Each for $1,552.13
|
|
|||||
0259140C
![]() |
Thermo Scientific™
15100100 |
100 mL |
Case of 6 Each for $1,801.50
|
|
|||||
0259122C
![]() |
Thermo Scientific™
15100250 |
250 mL |
Case of 6 Each for $3,233.66
|
|
|||||
0259140G
![]() |
Thermo Scientific™
15100600 |
600 mL |
Case of 4 Each for $4,048.75
|
|
|||||
0259140H
![]() |
Thermo Scientific™
15101000 |
1000 mL |
Case of 4 Each for $5,866.19
|
|
|||||
Description
Handle temperatures from -270° to +250°C using sturdy and tough Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Beakers. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.
- No-drip, single-spout design for precision pouring control
- Highly resistant to most chemicals, including the strongest sulfuric, nitric, chromic and phosphoric acids — will not contaminate contents with leachables
- Autoclavable/PFA
- Not for use on hotplates
Specifications
| PFA | |
| Reusable | |
| Griffin, Low Form |
| Autoclavable | |
| Not Graduated |