missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Plastic Beakers

Description
Handle temperatures from -270° to +250°C using sturdy and tough Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Beakers. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.
- No-drip, single-spout design for precision pouring control
- Highly resistant to most chemicals, including the strongest sulfuric, nitric, chromic and phosphoric acids — will not contaminate contents with leachables
- Autoclavable/PFA
- Not for use on hotplates
Spécifications
Spécifications
| Capacity (English) | 34 oz. |
| Color | Natural translucent |
| Description | Beaker Griffin Low-Form PFA 1000 mL |
| Capacity (Metric) | 1000 mL |
| Material | PFA |
| Quantity | 1/Pk.; 4/Cs. |
| Type | Beaker |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Afficher plus de résultats |