missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Plastic Beakers
GREENER_CHOICE

Catalog No. 0259122A
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
600 mL
1000 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
0259122A 50 mL
0259140C 100 mL
0259122C 250 mL
0259140G 600 mL
0259140H 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Not for use on hot plates.
Catalog No. 0259122A Supplier Thermo Scientific™ Supplier No. 15100050
Only null left
Not for use on hot plates.

Handle temperatures from -270° to +250°C using these sturdy and tough low-form PFA beakers, ideal for continual lab usage.

Handle temperatures from -270° to +250°C using sturdy and tough Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Beakers. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.

  • No-drip, single-spout design for precision pouring control
  • Highly resistant to most chemicals, including the strongest sulfuric, nitric, chromic and phosphoric acids — will not contaminate contents with leachables
  • Autoclavable/PFA
  • Not for use on hotplates

Specifications

Color Natural translucent
Description Beaker Griffin Low-Form PFA 50 mL
Capacity (Metric) 50 mL
Material PFA
Quantity 1/Pk.; 6/Cs.
Type Beaker
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Scale Not Graduated
Style Griffin, Low Form
Show More Show Less