missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Plastic Beakers

Handle temperatures from -270° to +250°C using these sturdy and tough low-form PFA beakers, ideal for continual lab usage.
Supplier: Thermo Scientific™ 15100600
Alert:
Not for use on hot plates.
Description
Handle temperatures from -270° to +250°C using sturdy and tough Thermo Scientific™ Nalgene™ Griffin Low-Form PFA Beakers. Molded from chemically resistant perfluoroalkoxy resin and featuring a heavy-wall design, these beakers are ideal for continual lab usage.
- No-drip, single-spout design for precision pouring control
- Highly resistant to most chemicals, including the strongest sulfuric, nitric, chromic and phosphoric acids — will not contaminate contents with leachables
- Autoclavable/PFA
- Not for use on hotplates
Chemical Identifiers
| PFA | |
| Reusable | |
| Griffin, Low Form |
| Autoclavable | |
| Not Graduated |
Specifications
| Natural translucent | |
| 600 mL | |
| 1/Pk.; 4/Cs. | |
| Autoclavable | |
| No | |
| Griffin, Low Form |
| Beaker Griffin Low-Form PFA 600 mL | |
| PFA | |
| Beaker | |
| Reusable | |
| Not Graduated |