missing translation for 'onlineSavingsMsg'
Learn More

SHOWA™ N-DEX™ Plus 8005PF Nitrile Gloves

Numéro de catalogue. 296353569
Change view
Click to view available options
Size:
Small
Medium
Large
X-Large
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Size
296353569 Small
19821992 Medium
19821991 Large
296353570 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Numéro de catalogue. 296353569 Fournisseur SHOWA™ Code fournisseur 8005PFS
Il en reste null

Nitrile Gloves are 8 mil thick and three times more resistant to punctures than latex and vinyl.

These powder-free, 100% nitrile gloves are ideal for a number of applications, including blood drawing, dental hygiene, food preparation, emergency medical services, lab work, and pharmaceutical handling. Patented low-modulus, soft-nitrile formulation offers excellent tactile sensitivity, comfort and dexterity as well as a cooler, drier feel.

 

  • Resist a broad range of chemicals in applications where protection from intermittent chemical contact or splash is required
  • Ambidextrous
  • Reduces hand fatigue
  • Single use
  • Length: 9.5 in. (24 cm)
  • Color: Blue
  • Made in the USA

Order Info

N-DEX Original (Style 7005PF) gloves packaged 100 per dispenser pack, 20 dispenser packs (2000 gloves) per case. N-DEX Plus gloves (Style 8005) gloves packaged 50 per dispenser pack, 20 dispenser packs (1000 gloves) per case.

Spécifications

Certifications/Compliance 21 CFR 170-199, FDA, NFPA, OSHA
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish No Texture
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size Small
Thickness (English) 8 mil
Thickness (Metric) 0.20 mm
Model 8005PFS
Tensile Strength 9 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Afficher plus de résultats Afficher moins de résultats