missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Multi-Tube Vortex Mixer

OHAUS™ Multi-Tube Vortex Mixers are ideal for high throughput sample processing. Interchangeable foam racks for vortexing tubes from 10 to 29 mm in diameter are sold separately.

Supplier:  OHAUS™ 30392171

 Afficher plus de versions de ce produit

Numéro de catalogue. 021061081

Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437.


Description

Description

  • Vortexing action is created by securing the top of the sample in place while allowing the bottom to rotate freely in a 3.6 mm orbit
  • Available in Analog, and Digital varieties
  • Process up to 50 samples at a time
  • Includes foam rack for 12 mm tubes
Spécifications

Identifiants chimiques

4.9 mm
120 V
10 lb.
16 in.
9.5 in.
24.1 cm
15.1 in.
31.1 cm
19.1 kg
Continuous
110 V
5 A
50/60 Hz
40.6 cm
7.3 in.
18.4 cm
38.4 cm
42.1 lb.
3-Wire Cord/Plug, Support Tray Pad Set, Test Tube Foam Rack - 12 mm

Spécifications

4.9 mm
110 V
5 A
10 lb.
16 in.
9.5 in.
24.1 cm
15.1 in.
31.1 cm
19.1 kg
VXMTDG
Continuous
500 to 2500 rpm
120 V
Vortex Mixers
50/60 Hz
40.6 cm
7.3 in.
18.4 cm
38.4 cm
42.1 lb.
Digital
3-Wire Cord/Plug, Support Tray Pad Set, Test Tube Foam Rack - 12 mm
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions