missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Multi-Tube Vortex Mixer

Catalog No. p-7184936
Change view
Click to view available options
Controller Type:
Analog
Digital
Speed Range:
1200 to 2400 rpm
500 to 2500 rpm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Controller Type Speed Range
021061089 Analog 1200 to 2400 rpm
021061081 Digital 500 to 2500 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 021061089 Supplier OHAUS™ Supplier No. OHS 30392164

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

OHAUS™ Multi-Tube Vortex Mixers are ideal for high throughput sample processing. Interchangeable foam racks for vortexing tubes from 10 to 29 mm in diameter are sold separately.

  • Vortexing action is created by securing the top of the sample in place while allowing the bottom to rotate freely in a 3.6 mm orbit
  • Available in Analog, and Digital varieties
  • Process up to 50 samples at a time
  • Includes foam rack for 12 mm tubes

Specifications

Orbit 4.9 mm
Speed Range 1200 to 2400 rpm
Electrical Requirements 110 V
Voltage 120 V
Amperage 5 A
Product Type Vortex Mixer
Load Bearing Capacity (English) 10 lb.
Frequency 50/60 Hz
Height (English) 16 in.
Height (Metric) 40.6 cm
Length (English) 9.5 in.
Length (English) Platform 7.3 in.
Length (Metric) 24.1 cm
Length (Metric) Platform 18.4 cm
Width (English) 15.1 in.
Width (Metric) 38.4 cm
Width (Metric) Platform 31.1 cm
Shipping Weight (English) 42.1 lb.
Shipping Weight (Metric) 19.1 kg
Controller Type Analog
Model VXMTAL
Includes 3-Wire Cord/Plug, Support Tray Pad Set, Test Tube Foam Rack - 12 mm
Operating Modes Continuous
Show More Show Less