missing translation for 'onlineSavingsMsg'
Learn More

MSA™ Universal Audi-Larm™ Low Pressure Warning Device

Catalog No. 18139768
Change view
Click to view available options
Dimensions (L x W x H):
3.38 x 3 x 3.25 in. (8.5 x 7.62 x 8.25 cm)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
18139768 3.38 x 3 x 3.25 in. (8.5 x 7.62 x 8.25 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18139768 Supplier MSA™ Supplier No. 85078

missing translation for 'validMainframeMsg'

Designed for use with with portable air-supply systems.

  • Warning device
  • Features lightweight mask-mounted regulator to provide high airflow
  • Responds quickly to the changing breathing requirements

Specifications

For Use With (Equipment) Compressed Air Respirator System
Model 85078
Dimensions (L x W x H) 3.38 x 3 x 3.25 in. (8.5 x 7.62 x 8.25 cm)
Overall Length (English) 3.38 in.
Overall Length (Metric) 8.5 cm
Overall Width (English) 3 in.
Overall Width (Metric) 7.62 cm
Overall Height (English) 3.25 in.
Overall Height (Metric) 8.25 cm
Product Type Warning Assembly