missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Z, 2 mL Tubes

Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.

$259.98 - $2444.71

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Sample Type Animal Tissues, Plants, Insects
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
View More Specs

Products 3
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
MP116961050
View Documents
MP Biomedicals™
116961050
50 x 2 mL
Each for $259.98
Only null left
 
MP116961100
View Documents
MP Biomedicals™
116961100
100 x 2 mL
Each for $509.52
Only null left
 
MP116961500
View Documents
MP Biomedicals™
116961500
500 x 2 mL
Each for $2,444.71
Only null left
 
Description

Description

Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.

  • Tube size: 2 mL
  • Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
  • Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
RNase-free
Animal Tissues, Plants, Insects
FastPrep instruments or other bead beaters
Lysing Matrix Z
Less than 200 mg per prep
Videos
SDS
Documents

Documents

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.