missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Z, 2 mL Tubes

Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.

Supplier:  MP Biomedicals™ 116961100

 View more versions of this product

Catalog No. MP116961100


Only null left
Explore available promotions

Description

Description

Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.

  • Tube size: 2 mL
  • Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
  • Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
Dnase-free
Nucleic Acid Isolation and Purification, Homogenization
100 x 2 mL
Less than 200 mg per prep
Animal Tissues, Plants, Insects
FastPrep instruments or other bead beaters
Lysing Matrix Z
RNase-free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.