Learn More
MP Biomedicals™ Lysing Matrix Z, 2 mL Tubes
Lysing Matrix Z contains 2.0 mm diameter yttria-stabilized zirconium oxide beads and is used to grind soft animal and plant tissues and insects.
Supplier: MP Biomedicals™ 116961050
Description
Lysing Matrix Z tubes can be used with FastPrep instruments or similar bead beaters. They are ideal for lysis of animal and plant tissue and whole insects. Lysing Matrix Z is an alternative to the very aggressive Lysing Matrix A for applications such as RNA and protein isolation from very tough tissue.
- Tube size: 2 mL
- Samples types: Animal tissue, plant tissue, tough stems, roots, seeds, whole insects
- Matrix composition: 2 mm diameter yttria-stabilized zirconium oxide beads
Specifications
| Yttria-stabilized Zirconium Oxide | |
| Dnase-free | |
| Nucleic Acid Isolation and Purification, Homogenization | |
| 50 x 2 mL | |
| Less than 200 mg per prep |
| Animal Tissues, Plants, Insects | |
| FastPrep instruments or other bead beaters | |
| Lysing Matrix Z | |
| RNase-free |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.