missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix Y, 96-Tube Rack

Lysing Matrix Y, 96-Tube Rack is pre-filled with 0.5 mm diameter yttria-stabilized zirconium oxide beads and used to lyse yeast, fungi and algae.

$473.38 - $3171.75

Specifications

Bead Type Yttria-stabilized Zirconium Oxide
Capacity 1.2 mL
Sample Type Yeast, Fungi, Algae
For Use With (Equipment) FastPrep-96
For Use With (Application) Nucleic Acid Isolation, Homogenization
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
MP116960001
View Documents
MP Biomedicals™
116960001
1 Ea.
Each for $473.38
Only null left
 
MP116960010
View Documents
MP Biomedicals™
116960010
10 Pk.
Each for $3,171.75
Only null left
 
Description

Description

  • Each 96 deep well rack comes with 1.2mL cluster-strip tube and cap assemblies.
  • Each tube is pre-filled with 0.5 mm diameter Yttria-Stabilized Zirconium Oxide beads.
  • Y2O3 + ZrO2 has high density and has extremely high hardness making this matrix ideal for cracking of very tough cell walls, while it's smooth surface minimizes shearing.
  • These Lysing Matrix racks are optimized for the FastPrep™-96 Instrument and are included in the FastDNA™-96 Soil Microbe DNA Kit, the FastDNA™-96 Fungal/Bacterial DNA Kit, and the FastDNA™-96 Fecal DNA Kit
Specifications

Specifications

Yttria-stabilized Zirconium Oxide
Yeast, Fungi, Algae
Nucleic Acid Isolation, Homogenization
96
1.2 mL
FastPrep-96
1.2 mL Cluster-strip Tube and Cap Assemblies Pre-filled with Beads
Videos
SDS
Documents

Documents

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.