missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ LymphoSep™ Lymphocyte Separation Medium
LymphoSep™ Lymphocyte Separation Medium is a sterile, iso-osmotic, low viscosity solution for density centrifugation yielding a clear separation of lymphocytes from heparinized or defibrinated human blood.
$80.69 - $314.57
Spécifications
| Content And Storage | 15° to 30°C |
|---|---|
| Product Type | Lymphosep Lymphocyte Separation Medium |
| Sterility | Sterile |
| pH | 6 to 9 |
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Quantity | Prix | Quantity & Availability | |||||
|
ICN1692254
|
MP Biomedicals™
091692254 |
500 mL |
chaque for $314.57
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
ICN1692249
|
MP Biomedicals™
091692249 |
100 mL |
chaque for $80.69
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Lymphocytes are isolated by layering diluted, heparinized blood over a solution of sodium metrizoate that contains a polysaccharide
- Polysaccharide aggregates the erythrocytes so that they can be sedimented by low centrifugation
- The less dense lymphocytes remain as a clearly defined band at the plasma Lymphosep interface
- Provides:
- In vitro isolation of lymphocytes from diluted whole blood
- Maximum yield of mononuclear cells
- Easy one-step centrifugation
- >96% cell viability of lymphocytes
- Low endotoxins
- Autoclave sterilization
Spécifications
| 15° to 30°C | |
| Lymphosep Lymphocyte Separation Medium | |
| Sterile | |
| 6 to 9 |