missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ SYPRO™ Protein Gel Stains

SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE).

Supplier:  Invitrogen™ S21900

Encompass

 Afficher plus de versions de ce produit

Numéro de catalogue. S21900

Il en reste null

Description

Description

SYPRO protein gel stains are sensitive, easy-to-use fluorescent stains for total proteins separated by polyacrylamide gel electrophoresis (PAGE). Stained proteins can be viewed with a standard UV or blue-light transilluminator, or imaging equipment containing the appropriate filters or laser. SYPRO protein gel stains offer many advantages over Coomassie Blue and silver staining, including a fast, one-step staining protocol requiring no destaining, a linear dynamic range over three orders of magnitude, and very little protein-to-protein variation in staining.

SYPRO Ruby Protein Gel Stain features include:
• Convenient—ready-to-use formulation
• High sensitivity—detection to 0.25 to 1 ng
• Effective staining for 1D and 2D gels
• Can be multiplexed with other gel stains such as Pro-Q Diamond phosphoprotein gel stain or Pro-Q Emerald 300 glycoprotein gel stain
• Compatible with subsequent analysis of proteins by Edman-based sequencing or mass spectrometry

SYPRO Orange and SYPRO Red protein gel stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10–60 min
• Best for 1D gels
• SYPRO Orange: Ex: 300, 470 nm, Em: 570 nm
• SYPRO Red: Ex: 300, 550 nm, Em: 630 nm

SYPRO Tangerine Protein Gel Stain features include:
• Sensitive—detection to 4 to 8 ng
• Fast—rapid staining time of 10 to 60 minutes
• Best for 1D gels
• Does not require fixation with acetic acid
• Compatible with subsequent gel staining, western blotting, zymography, electroelution or mass spectrometry

Order Info

Shipping Condition: Room Temperature

Spécifications

Identifiants chimiques

In-Gel Detection
Room Temperature
SYPRO
Fluorescence
Protein
Protein Gel Stain

Spécifications

Store at room temperature and protect from light.
Ruby
Fluorescence
5 L
Protein
SYPRO
In-Gel Detection
1X
SYPRO Ruby
Room Temperature
280, 450/610 nm
Protein Gel Stain
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
Sécurité et manipulation

Sécurité et manipulation

missing translation for 'shelfLife' : 9 Months

FDS
Documents

Documents

Promotions

Promotions