missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius mLINE™ Multichannel Mechanical Pipetter

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 μl to 10 ml.
$1,900.12 - $2,474.05
Specifications
| Certifications/Compliance | ISO 9001/13485, ISO 14001 |
|---|---|
| Compatible Tips | Sartorius Tips |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Catalog Number | Mfr. No. | Number of Channels | Volume (Metric) | Increments | Precision | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Number of Channels | Volume (Metric) | Increments | Precision | Price | Quantity & Availability | ||
14559414
![]() |
Sartorius
725140 |
8 | 30 to 300 μL | 0.2μL | 1.00 to 0.25 |
Each for $2,148.20
|
|
||
14559412
![]() |
Sartorius
725120 |
8 | 0.5 to 10 μL | 0.01μL | 4.00 to 1.00 |
Each for $1,900.12
|
|
||
14559413
![]() |
Sartorius
725130 |
8 | 5 to 100 μL | 0.1μL | 1.50 to 0.25 |
Each for $2,177.18
|
|
||
14559415
![]() |
Sartorius
725220 |
12 | 0.5 to 10 μL | 0.01μL | 4.00 to 1.00 |
Each for $2,474.05
|
|
||
14559416
![]() |
Sartorius
725230 |
12 | 5 to 100 μL | 0.1μL | 1.50 to 0.25 |
Each for $2,408.95
|
|
||
14559417
![]() |
Sartorius
725240 |
12 | 30 to 300 μL | 0.2μL | 1.00 to 0.25 |
Each for $2,408.95
|
|
||
Description
Highly advanced mechanical pipette provides effortless accuracy and precision- Consistent results, even in long pipetting series
- Optiload mechanism for perfect tip sealing and effortless tip ejection
- Minimized risk of contamination with Safe-Cone Filters and full autoclavability
- One-step volume setting with volume locking button prevents accidental volume change
- Thermal insulation of internal components improves accuracy
- High chemical and UV resistance
- Frequently recommended by Health and Safety Officers
- Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
- Exceptionally light pipetting and filter tip ejection forces needed
- Clear, easy-to-read display with large numbers and small increments
- Volume range color-coding for easy pipetter and tip selection
- Easy to maintain; only 2-3 parts to disassemble and clean
Certifications
CE marked
Warranty
2 years
Specifications
| ISO 9001/13485, ISO 14001 | |
| Yes | |
| Reusable | |
| Polypropylene | |
| No | |
| Mechanical Pipette | |
| 2 Years |
| Sartorius Tips | |
| Autoclavable | |
| Ergonomic | |
| mLINE | |
| Non-sterile | |
| Ergonomic |