missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius mLINE™ Multichannel Mechanical Pipetter

Description
Highly advanced mechanical pipette provides effortless accuracy and precision
- Consistent results, even in long pipetting series
- Optiload mechanism for perfect tip sealing and effortless tip ejection
- Minimized risk of contamination with Safe-Cone Filters and full autoclavability
- One-step volume setting with volume locking button prevents accidental volume change
- Thermal insulation of internal components improves accuracy
- High chemical and UV resistance
- Frequently recommended by Health and Safety Officers
- Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
- Exceptionally light pipetting and filter tip ejection forces needed
- Clear, easy-to-read display with large numbers and small increments
- Volume range color-coding for easy pipetter and tip selection
- Easy to maintain; only 2-3 parts to disassemble and clean
Certifications
CE marked
Warranty
2 years
Specifications
Specifications
| Accuracy | 3 to 0.7% |
| Certifications/Compliance | ISO 9001/13485, ISO 14001 |
| Compatible Tips | Sartorius Tips |
| Adjustable Tip Spacing | Yes |
| Autoclavable | Autoclavable |
| Color | Yellow |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 12 |
| Show More |