missing translation for 'onlineSavingsMsg'
Learn More

Sartorius mLINE™ Multichannel Mechanical Pipetter
GREENER_CHOICE

Catalog No. 14559412
Change view
Click to view available options
Number of Channels:
12
8
Volume (Metric):
0.5 to 10 μL
30 to 300 μL
5 to 100 μL
Increments:
0.01μL
0.1μL
0.2μL
Precision:
1.00 to 0.25
1.50 to 0.25
4.00 to 1.00
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Volume (Metric) Increments Precision
14559412 8 0.5 to 10 μL 0.01μL 4.00 to 1.00
14559414 8 30 to 300 μL 0.2μL 1.00 to 0.25
14559413 8 5 to 100 μL 0.1μL 1.50 to 0.25
14559415 12 0.5 to 10 μL 0.01μL 4.00 to 1.00
14559416 12 5 to 100 μL 0.1μL 1.50 to 0.25
14559417 12 30 to 300 μL 0.2μL 1.00 to 0.25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14559412 Supplier Sartorius Supplier No. 725120
Only null left

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 μl to 10 ml.

Highly advanced mechanical pipette provides effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Certifications

CE marked

Warranty

2 years

Specifications

Accuracy 4 to 1.5%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Gray
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 8
Product Line mLINE
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 0.5 to 10 μL
Finger Style Ergonomic
Increments 0.01μL
Precision 4.00 to 1.00
Warranty 2 Years
Show More Show Less