missing translation for 'onlineSavingsMsg'
Learn More

Sartorius mLINE™ Multichannel Mechanical Pipetter
GREENER_CHOICE

Catalog No. 14559417
Change view
Click to view available options
Number of Channels:
12
8
Volume (Metric):
0.5 to 10 μL
30 to 300 μL
5 to 100 μL
Increments:
0.01μL
0.1μL
0.2μL
Precision:
1.00 to 0.25
1.50 to 0.25
4.00 to 1.00
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Number of Channels Volume (Metric) Increments Precision
14559417 12 30 to 300 μL 0.2μL 1.00 to 0.25
14559414 8 30 to 300 μL 0.2μL 1.00 to 0.25
14559412 8 0.5 to 10 μL 0.01μL 4.00 to 1.00
14559413 8 5 to 100 μL 0.1μL 1.50 to 0.25
14559415 12 0.5 to 10 μL 0.01μL 4.00 to 1.00
14559416 12 5 to 100 μL 0.1μL 1.50 to 0.25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14559417 Supplier Sartorius Supplier No. 725240

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Multichannel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Multichannel models cover the full volume range of 0.1 μl to 10 ml.

Highly advanced mechanical pipette provides effortless accuracy and precision
  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance
Lightweight, comfortable and easy to use
  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Certifications

CE marked

Warranty

2 years

Specifications

Accuracy 2 to 0.6%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Orange
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 12
Product Line mLINE
Programmability No
Sterility Non-sterile
Type Mechanical Pipette
Volume (Metric) 30 to 300 μL
Finger Style Ergonomic
Increments 0.2μL
Precision 1.00 to 0.25
Warranty 2 Years
Show More Show Less