missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Miller™ Revolution™ Arc-Rated Harnesses
Description
- Kevlar™/Nomex™ DualTech™ webbing has 10,000 lb. tensile strength; engineered with permanent fire-retardant properties
- Kevlar outer offers durability and fire resistance while Nomex inner gives greater comfort
- PivotLink™ design allows freedom of motion while cam buckles provide easy, two-finger adjustment
- Feature quick-connect chest and leg buckles, cam buckles, a self-contained label pack, web finials, a Kevlar web back D-ring, and an ErgoArmor™ back shield
- Leather insulators under all-metal hardware increase worker protection
- Bright red binding on every pad for easy identification
Order Info
Universal size. Harnesses are rated to 400 lb. capacity.
Certifications
Meet ASTM™ F887-05 arc-flash standard.
Compliance
Meets OSHA 1910.66 and OSHA 1926.502 (d); ANSI™ A10.32 and ANSI Z359-2007; ASTM™ F887-13; CSA Z259.10 requirements.
Spécifications
Spécifications
| Material | Dupont™ Kevlar™ aramid fiber, Nomex™ aramid fibers |
| Certifications/Compliance | Meets ASTM F887-05 arc-flash standard; Meet OSHA and CSA requirements. |
| For Use With (Application) | Designed to protect workers from falls caused by electric arc-flash and arc-blast exposure |
| Size | Universal |
| Product Type | Arc-Rated Harness without Rescue Loops |