missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ Miller™ Claw Permanent Roof Anchor

Catalog No. 19168859
Change view
Click to view available options
3600 lb. anchorage
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
19168859 3600 lb. anchorage
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19168859 Supplier Honeywell™ Supplier No. RA45

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Special flashing and interlocking cap system; ten 3.16cm (1.25 in. ) stainless steel bracket nails; four 3.16cm (1.25 in. ) galvanized roofing nails

Designed to provide fall protection on rooftops

  • Installs over 5cm (2 in.) wide rafter and nailed into palce
  • Type 304 stainless steel (13 gauge) stamping
  • Max work load: 140kg (310 lb.)

Compliance

Meets OSHA 1926.502 guideline and ANSI A10.14 standard

Specifications

Material Stainless Steel (304)
For Use With (Equipment) Wood rafters or truss members
Load Bearing Capacity (Metric) 139.7 kg
Certifications/Compliance OSHA, ANSI, CSA
Load Bearing Capacity (English) 308 lb.
Includes Special flashing and interlocking cap system, ten 3.16cm Stainless Steel bracket nails, four 3.16cm Galvanized roofing nails
Dimensions (L x W) 9.5 x 4 in. (24.13 x 10.16 cm)
Length (Metric) 24.13 cm
Length (English) 9.5 in.
Product Type Claw Roof Anchor
Width (Metric) 10.16 cm
Width (English) 4 in.
Show More Show Less