Learn More
Micronova™ M-Zone™ Bottle Brush
Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
$51.08 - $654.31
Specifications
| Product Type | Bottle Brush |
|---|---|
| Bristle Material | Polyester |
| Bristle Type | Soft |
| Handle Material | Polypropylene |
| Sterility | Non-sterile |
| Catalog Number | Mfr. No. | Color | Diameter (Metric) Bristle | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Diameter (Metric) Bristle | Price | Quantity & Availability | ||||
|
19435005
|
Micronova™
BRDB01 |
Blue | 8.26 cm |
Each for $51.08
|
|
||||
|
19435006
|
Micronova™
BRDG01 |
Green | 8.26 cm |
Each for $57.88
|
|
||||
|
19435007
|
Micronova™
BRRE01 |
Red | 8.26 cm |
Each for $57.88
|
|
||||
|
19435124
|
Micronova™
BRWH66 |
White | 6.4 cm |
Each for $61.43
|
|
||||
|
19435004
|
Micronova™
BRWH01 |
White | 8.26 cm |
Case of 12 Each for $654.31
|
|
||||
|
19435008
|
Micronova™
BRYE01 |
Yellow | 8.26 cm |
Each for $64.66
|
|
||||
Description
A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.
- Multipurpose, color-coded plastic bottle brushes
- Durable, stiff polyester bristles
- Easy grip plastic handle
- For versatile and aggressive cleaning of bottles and equipment
- Made from FDA approved, BPA free base resins
- Available in Blue, Green, Red, White and Yellow
Specifications
| Bottle Brush | |
| Soft | |
| Non-sterile | |
| Keep at ambient temperature | |
| Keep at ambient temperature | |
| Non-filtered | |
| 12/Cs. | |
| 16 x 10 x 6 in. |
| Polyester | |
| Polypropylene | |
| Not Autoclavable | |
| Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved | |
| Reusable | |
| Polypropylene, Polyester | |
| Standard disinfectants and cleaning solutions |