missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ Bottle Brush

Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

Supplier:  Micronova™ BRDG01

 View more versions of this product

Catalog No. 19435006


Only null left

Description

Description

A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.

  • Multipurpose, color-coded plastic bottle brushes
  • Durable, stiff polyester bristles
  • Easy grip plastic handle
  • For versatile and aggressive cleaning of bottles and equipment
  • Made from FDA approved, BPA free base resins
  • Available in Blue, Green, Red, White and Yellow
Specifications

Chemical Identifiers

Bottle Brush
Soft
Non-sterile
Keep at ambient temperature
Keep at ambient temperature
Non-filtered
12/Cs.
16 x 10 x 6 in.
Polyester
Polypropylene
Not Autoclavable
Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved
Reusable
Polypropylene, Polyester
Standard disinfectants and cleaning solutions

Specifications

Bottle Brush
Soft
Polypropylene
Curved
Rounded, green, Bottle Brush Head with soft bristles, attached to a fixed length, green, plastic handle with rounded end.
Keep at ambient temperature
Green
3.25 in.
16 x 3.5 x 3.5 in (40.6 x 8.89 x 8.89 cm)
Non-filtered
Fine cleaning of bottles and various equipment in labs, cleanrooms and production facilities.
3.5 in
Handle/Included, Part of Brush
3.25 in.
9.75 in.
8.26 cm
24.77 cm
Polypropylene, Polyester
Each Brush single bagged.
Standard disinfectants and cleaning solutions
3.5 in.
3.25 in.
Polyester
Yes
Round
Non-sterile
Not Autoclavable
Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved
Keep at ambient temperature
8.26 cm
Reusable
No
BRSC6-01: NovaPoly Brush Cover; BRSC68-01: PolyMesh Brush Cover
8.89 cm
16 in.
6.5 in.
40.6 cm
16.5 cm
6.35 mm
19
12/Cs.
16 x 10 x 6 in.
8.9 cm
8.26 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions