missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ Bottle Brush

Catalog No. 19435005
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Diameter (Metric) Bristle:
6.4 cm
8.26 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Bristle
19435005 Blue 8.26 cm
19435006 Green 8.26 cm
19435007 Red 8.26 cm
19435124 White 6.4 cm
19435004 White 8.26 cm
19435008 Yellow 8.26 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 19435005 Supplier Micronova™ Supplier No. BRDB01

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.

The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.

  • Multipurpose, color-coded plastic bottle brushes
  • Durable, stiff polyester bristles
  • Easy grip plastic handle
  • For versatile and aggressive cleaning of bottles and equipment
  • Made from FDA approved, BPA free base resins
  • Available in Blue, Green, Red, White and Yellow

Specifications

Product Type Bottle Brush
Bristle Type Soft
Color-coded Yes
Handle Material Polypropylene
Handle Type Round
Tip Type Bound Bristle Tip
Sterility Non-sterile
Appearance Rounded, blue, Bottle Brush Head with soft bristles, attached to a fixed length, blue, plastic handle with rounded end.
Autoclavable Not Autoclavable
Care Instructions Keep at ambient temperature
Certifications/Compliance Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved
Color Blue
Content And Storage Keep at ambient temperature
Diameter (English) Bristle 3.25 in.
Diameter (Metric) Bristle 8.26 cm
Dimensions (L x W x H) 16 x 3.5 x 3.5 in (40.6 x 8.89 x 8.89 cm)
Disposable Reusable
Filtered Non-filtered
Flammable No
For Use With (Application) Fine cleaning of bottles and various equipment in labs, cleanrooms and production facilities.
For Use With (Equipment) BRSC6-01: NovaPoly Brush Cover; BRSC68-01: PolyMesh Brush Cover
Height (English) 3.5 in
Height (Metric) 8.89 cm
Includes Handle/Included, Part of Brush
Length (English) 16 in.
Length (English) Bristle 3.25 in.
Length (English) Brush 6.5 in.
Length (English) Handle 9.75 in.
Length (Metric) 40.6 cm
Length (Metric) Bristle 8.26 cm
Length (Metric) Brush 16.5 cm
Length (Metric) Handle 24.77 cm
Material Polypropylene, Polyester
No. of Bristle Rows 19
Packaging Each Brush single bagged.
Quantity 12/Cs.
Resistant To Standard disinfectants and cleaning solutions
Size 16 x 10 x 6 in.
Width (English) 3.5 in.
Width (Metric) 8.9 cm
Width (English) Bristle 3.25 in.
Width (Metric) Bristle 8.26 cm
Show More Show Less