Learn More
Micronova™ M-Zone™ Bottle Brush
Color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
Supplier: Micronova™ BRYE01
Description
A range of color-coded bottle brushes with rounded, stiff polyester bristles for versatile and aggressive cleaning of bottles and various equipment in production and in the lab.
The Micronova M-Zone™ Bottle Brushes are multipurpose brushes with rounded, stiff polyester bristles and either 12 or 16-inch plastic easy grip handles. Designed to clean bottles and other lab and production equipment.
- Multipurpose, color-coded plastic bottle brushes
- Durable, stiff polyester bristles
- Easy grip plastic handle
- For versatile and aggressive cleaning of bottles and equipment
- Made from FDA approved, BPA free base resins
- Available in Blue, Green, Red, White and Yellow
Chemical Identifiers
| Bottle Brush | |
| Soft | |
| Non-sterile | |
| Keep at ambient temperature | |
| Keep at ambient temperature | |
| Non-filtered | |
| 12/Cs. | |
| 16 x 10 x 6 in. |
| Polyester | |
| Polypropylene | |
| Not Autoclavable | |
| Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved | |
| Reusable | |
| Polypropylene, Polyester | |
| Standard disinfectants and cleaning solutions |
Specifications
| Bottle Brush | |
| Soft | |
| Polypropylene | |
| Curved | |
| Rounded, yellow, Bottle Brush Head with soft bristles, attached to a fixed length, yellow, plastic handle with rounded end. | |
| Keep at ambient temperature | |
| Yellow | |
| 3.25 in. | |
| 16 x 3.5 x 3.5 in (40.6 x 8.89 x 8.89 cm) | |
| Non-filtered | |
| Fine cleaning of bottles and various equipment in labs, cleanrooms and production facilities. | |
| 3.5 in. | |
| Handle/Included, Part of Brush | |
| 3.25 in. | |
| 9.75 in. | |
| 8.26 cm | |
| 24.77 cm | |
| Polypropylene, Polyester | |
| Each brush single bagged | |
| Standard disinfectants and cleaning solutions | |
| 3.5 in. | |
| 3.25 in. |
| Polyester | |
| Yes | |
| Round | |
| Non-sterile | |
| Not Autoclavable | |
| Certificate of Conformance; ISO 9001 Certified Facility; FDA Approved | |
| Keep at ambient temperature | |
| 8.26 cm | |
| Reusable | |
| No | |
| BRSC6-01: NovaPoly Brush Cover; BRSC68-01: PolyMesh Brush Cover | |
| 8.89 cm | |
| 16 in. | |
| 6.5 in. | |
| 40.6 cm | |
| 16.5 cm | |
| 6.35 mm | |
| 19 | |
| 12/Cs. | |
| 16 x 10 x 6 in. | |
| 8.89 cm | |
| 8.26 cm |