missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with Open Tops

MicroLiter's 9mm autosampler screw-thread vial caps with open tops are available in multiple colors.

$25.59 - $26.10

Specifications

Material Polypropylene
Septum None
Quantity 100
Closure Size 9 mm
For Use With (Equipment) 9 mm Autosampler Vials - MicroLiter
View More Specs

Products 6
Catalog Number Mfr. No. Color Price Quantity & Availability  
Catalog Number Mfr. No. Color Price Quantity & Availability  
15111007
View Documents Promotion Details
DWK Life Sciences
090000B
Blue
Pack of 100 Each for $26.10
Only null left
 
15111008
View Documents Promotion Details
DWK Life Sciences
090000G
Green
Pack of 100 Each for $25.59
Only null left
 
15111009
View Documents Promotion Details
DWK Life Sciences
090000K
Black
Pack of 100 Each for $25.59
Only null left
 
15111010
View Documents Promotion Details
DWK Life Sciences
090000N
Natural
Pack of 100 Each for $25.59
Only null left
 
15111012
View Documents Promotion Details
DWK Life Sciences
090000R
Red
Pack of 100 Each for $25.59
Only null left
 
15111013
View Documents Promotion Details
DWK Life Sciences
090000Y
Yellow
Pack of 100 Each for $25.59
Only null left
 
Description

Description

For use with MicroLiter 9mm Screwthread Autosample Vial Septa sold separately.
Specifications

Specifications

Polypropylene
100
9 mm Autosampler Vials - MicroLiter
None
9 mm
Screw Cap
Videos
SDS
Documents

Documents