missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with Open Tops

Catalog No. 15111007
Change view
Click to view available options
Color:
Black
Blue
Green
Natural
Red
Yellow
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15111007 Blue
15111008 Green
15111009 Black
15111010 Natural
15111012 Red
15111013 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15111007 Supplier DWK Life Sciences Supplier No. 090000B

MicroLiter's 9mm autosampler screw-thread vial caps with open tops are available in multiple colors.

For use with MicroLiter 9mm Screwthread Autosample Vial Septa sold separately.

Specifications

Color Blue
Material Polypropylene
Septum None
Quantity 100
Closure Size 9 mm
For Use With (Equipment) 9 mm Autosampler Vials - MicroLiter
Product Type Screw Cap