missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial Caps with Open Tops
Description
For use with MicroLiter 9mm Screwthread Autosample Vial Septa sold separately.
Specifications
Specifications
| Color | Yellow |
| Material | Polypropylene |
| Septum | None |
| Quantity | 100 |
| Closure Size | 9 mm |
| For Use With (Equipment) | 9 mm Autosampler Vials - MicroLiter |
| Product Type | Screw Cap |