missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9mm Screwthread Autosampler Vial, Cap and Septa Unassembled Component Kits with PTFE Septa
Unassembled component kits offer the convenience of one product number for the vial, cap, and septa. Components are packaged to work with the unique MicroLiter Dispenser.
Supplier: DWK Life Sciences 091010N
Description
Available in multiple colors and septa formats and with or without writing patch.Identifiants chimiques
| PTFE | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Screw Cap | |
| 32 mm |
| 12 mm | |
| No | |
| PTFE | |
| Polypropylene | |
| 9 mm |
Spécifications
| Natural | |
| 12 mm | |
| No | |
| PTFE | |
| Polypropylene | |
| 9 mm | |
| 32 mm |
| PTFE | |
| Borosilicate Glass (Type 1) | |
| 2 mL | |
| 100 | |
| Screw Cap | |
| No |