missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 9 mm Screw Thread Autosampler Vials, Silanized
MicroLiter 9 mm autosampler screw thread vials are identical, clean, and dependable, and are certified to ensure optimal performance and reproducible results.
$129.43
Spécifications
| Diameter (Metric) Outer | 12 mm |
|---|---|
| Material | Borosilicate Glass (Type 1) |
| Material (Coating) | Silanized |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Color | Marking Spot | Prix | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Volume (Metric) | Color | Marking Spot | Prix | Quantity & Availability | |||
|
15111133
|
DWK Life Sciences
091000S |
2 mL | Clear | No |
paquet de 100 chaque for $129.43
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||
Description
Performance equal to an 11 mm crimp-top vial. Inserts available.Spécifications
| 12 mm | |
| Silanized | |
| MicroLiter | |
| 9 mm Screw Thread Caps - MicroLiter |
| Borosilicate Glass (Type 1) | |
| 100 | |
| 9 mm | |
| 32 mm |