missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Clear Glass Crimp Top Autosampler Vials With Insert
MicroLiter 11 mm Crimp Top Autosampler Vials With Inserts are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.
Supplier: DWK Life Sciences 111000300
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial sealsIdentifiants chimiques
| Clear | |
| Borosilicate Glass (Type 1) | |
| MicroLiter | |
| 32 mm |
| 12 mm | |
| 100 | |
| 11 mm |
Spécifications
| Clear | |
| Borosilicate Glass (Type 1) | |
| Flat Bottom | |
| MicroLiter | |
| No |
| 12 mm | |
| 400 μL | |
| 100 | |
| 11 mm | |
| 32 mm |