missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vials

Numéro de catalogue. 15111529
Modifier l'affichage
Click to view available options
Color:
Amber
Clear
Volume (Metric):
1.8 mL
2 mL
Marking Spot:
No
Yes
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color Volume (Metric) Marking Spot
15111529 Clear 2 mL No
15111551 Clear 2 mL Yes
15111565 Clear 1.8 mL No
15111577 Clear 1.8 mL Yes
15111589 Amber 2 mL Yes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Numéro de catalogue. 15111529 Fournisseur DWK Life Sciences Code fournisseur W111000
Il en reste null

MicroLiter 11 mm Crimp Top Autosampler Vials are cleaned and packaged in a certified Class 10,000 clean room according to a designed process, developed to eliminate chromatographic errors associated with vials. Vials and inserts meet strict tolerances.

For use with Microliter 11 mm Crimp Top Autosampler Vial seals

Spécifications

Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass (Type 1)
Volume (Metric) 2 mL
No. per Pack 100
Product Line MicroLiter
Closure Size 11 mm
Marking Spot No
Height (Metric) 32 mm