missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences™ MicroLiter™ 11 mm Crimp Top Autosampler Vial Seals

MicroLiter™'s 11 mm, crimp top autosampler vial seals are available in multiple colors and septa types.

Specifications

Pre-slit No
Product Line MicroLiter
Closure Size 11 mm
For Use With (Equipment) Autosampler Vials
Product Type Crimp Cap
View More Specs

Products 13
Catalog Number Mfr. No. Color Septum Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Color Septum Quantity Price Quantity & Availability  
15111518
View Documents Promotion Details
DWK Life Sciences™
110030AB
Silver PTFE, Silicone 2000 Caps/Pk. N/A
Only null left
 
15111524
View Documents Promotion Details
DWK Life Sciences™
110040AB
Silver PTFE, Silicone, PTFE 2000 Caps/Pk. N/A
Only null left
 
15111483
View Documents Promotion Details
DWK Life Sciences™
110020A
Silver FEP, Natural Rubber 100 Caps/Pk. N/A
Only null left
 
15111484
View Documents Promotion Details
DWK Life Sciences™
110020AB
Silver FEP, Natural Rubber 2000 Caps/Pk. N/A
Only null left
 
15111506
View Documents Promotion Details
DWK Life Sciences™
110022A
Silver ETFE, Silicone 100 Caps/Pk. N/A
Only null left
 
15111517
View Documents Promotion Details
DWK Life Sciences™
110030A
Silver PTFE, Silicone 100 Caps/Pk. N/A
Only null left
 
15111523
View Documents Promotion Details
DWK Life Sciences™
110040A
Silver PTFE, Silicone, PTFE 100 Caps/Pk. N/A
Only null left
 
15111509
View Documents Promotion Details
DWK Life Sciences™
110022B
Blue ETFE, Silicone 100 Caps/Pk. N/A
Only null left
 
15111491
View Documents Promotion Details
DWK Life Sciences™
110020R
Red FEP, Natural Rubber 100 Caps/Pk. N/A
Only null left
 
15111513
View Documents Promotion Details
DWK Life Sciences™
110022R
Red ETFE, Silicone 100 Caps/Pk. N/A
Only null left
 
15111511
View Documents Promotion Details
DWK Life Sciences™
110022G
Green ETFE, Silicone 100 Caps/Pk. N/A
Only null left
 
01549776
View Documents Promotion Details
DWK Life Sciences™
110030G
Green PTFE, Silicone 100 Caps/Pk. N/A
Only null left
 
15111522
View Documents Promotion Details
DWK Life Sciences™
110030M
Gold PTFE, Silicone 100 Caps/Pk. N/A
Only null left
 
Description

Description

  • Crimp top vials specific to the MicroLiter™ autosampler
Specifications

Specifications

No
11 mm
Crimp Cap
MicroLiter
Autosampler Vials
Videos
SDS
Documents

Documents