missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ MicroLiter™ 11 mm Crimp Top Autosampler Vial Seals
Description
- 11 mm crimp top seals designed specifically for MicroLiterTM autosampler vials
- Available in multiple cap colors including silver, blue, green, red, yellow, and gold for easy sample identification
- Multiple septa options including FEP/Natural Rubber, FEP/Butyl, ETFE/Silicone, and PTFE/Silicone to suit a range of LC and GC applications
- Available in standard pack sizes (100 caps/pk) and bulk pack sizes (2000 caps/pk) for high-throughput workflows
- Compatible with MicroLiterTM autosampler systems for reliable chromatography sample preparation
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 11 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE, Silicone, PTFE |
| Product Line | MicroLiter |
| Quantity | 2000/Pk. |
| Closure Size | 11 mm |
| For Use With (Equipment) | Autosampler Vials |
| Show More |