missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences™ MicroLiter™ 11 mm Crimp Top Autosampler Vial Seals
Description
- Crimp top vials specific to the MicroLiter™ autosampler
Specifications
Specifications
| Color | Green |
| Diameter (Metric) Outer | 11 mm |
| Material | Aluminum |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE, Silicone |
| Product Line | MicroLiter |
| Quantity | 100 Caps/Pk. |
| Closure Size | 11 mm |
| For Use With (Equipment) | Autosampler Vials |
| Show More |