missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 11 mm Crimp Top Autosampler Vials, Silanized
Description
For use with Microliter 11 mm Crimp Top Autosampler Vial seals
Spécifications
Spécifications
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 2 mL |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Closure Size | 11 mm |
| Marking Spot | Yes |
| Height (Metric) | 32 mm |