missing translation for 'onlineSavingsMsg'
Learn More

International Enviroguard™ MicroGuard MP™ White Microporous Full-face Hood

Catalog No. 17184080
Change view
Click to view available options
Closure Type:
Elastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type
17184080 Elastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17184080 Supplier International Enviroguard™ Supplier No. IEG8002

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This microporous full-face hood combines a soft, non-woven fabric with a microporous film. A tear-resistant liquid and particulate barrier helps safeguard from blood penetration, various industrial chemicals, along with dust, dirt, and grime.

  • Breathable fabric allows heat and moisture to escape, so wearers stay cooler
  • Disposable protective hood not only protects your head, but also protects your neck and shoulders from worksite contaminants
  • Full-face design gives full coverage of the head to the top of the shoulders
  • Environmentally friendly; the hood can be recycled after use

Specifications

Product Type Protective Hood
Size Universal
Material Barrier Laminate (Non-woven)
Color White
Closure Type Elastic
Disposable Single-use
Seam Type Serged
Sterility Non-sterile
Length (English) 18.75 in.
Length (Metric) 47.6 cm
Width (English) 24.3 in.
Width (Metric) 61.7 cm
Includes Hood
Hood Type Full-face
Show More Show Less