missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ XCEED™ XC-310 Nitrile Gloves
GREENER_CHOICE

Catalog No. 19177520
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19177520 X-Small
19177521 Small
19177522 Medium
19177523 Large
19177524 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19177520 Supplier Ansell Supplier No. XC310XS
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ergonomically designed to reduce hand fatigue

Thin, powder free nitrile exam glove with ERGOFORM™ is designed to reduce hand fatigue.

  • Reduced allergy risk: MICROFLEX™ XCEED™ XC-310 gloves are manufactured without accelerators for low dermatitis potential. These gloves prevent instances of Type I latex allergies and Type IV chemical allergic reactions
  • Extra durability: stronger formulation to protect against rips and tears while keeping the same tactile sensitivity
  • Enhanced comfort: softer formulation for a lightweight, softer skin feel
  • ERGOFORM™ Technology: MICROFLEX™ XCEED™ XC-310 gloves are designed with proprietary ergonomic design technology to support musculoskeletal health and increase worker productivity
  • Reduced waste: Gloves are smartly packaged, with 250 gloves per box and easy, single glove dispensing to reduce waste
  • Strong barrier integrity: With a low 0.65 AQL, these gloves offer advanced barrier integrity
  • Specialized protection: These medical exam gloves are specially tested against fentanyl to ensure advanced protection and peace of mind

Key Features and Benefits

  • Made without accelerators: To protect from allergic reactions
  • ERGOFORM™ Technology: Ergonomic design supports musculoskeletal health
  • Fentanyl-tested: For enhanced user protection

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978, Food Type: Rubber, EN ISO 21420:2020, FDA21 CFR 177-2600-US Food Contact Approved, US QSR/FDA 510(k) Medical Examination Grade
Certifications/Compliance (Europe) EN 1149-1/2/3
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free Yes
Applications Industrial, Healthcare, Laboratory
AQL 0.65
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 3 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model XC-310
Series MICROFLEX™ XCEED™ XC-310
Tensile Strength 33 MPa
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less