missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Microcentrifuge Tube Racks

Microcentrifuge Tube Racks

Supplier:  BRANDTECH™ BRAND™ 780605

 Afficher plus de versions de ce produit

Numéro de catalogue. 1388306


Il en reste null

Description

Description

Designed to hold 1.5mL microcentrifuge tubes. BrandTech™ BRAND™ Microcentrifuge Tube Racks are constrcuted of autoclavable polypropylene with an operating temperature range between -20°C to +90°C. The 84-tube and 128-tube versions fit 1.5mL tubes and are stackable with alphanumeric markings, while the 20-tube version has numbered positions and will fit either 1.5mL tubes or 0.5mL tubes with an adapter.

  • BRAND™ Microcentrifuge Racks are available in 20-, 84-, and 128-tube versions
  • The 84-tube and 128-tube versions are stackable with alphanumeric markings
  • Will not float in waterbaths
  • Operating temperature range -20°C to +90°C.
  • The 20-tube version has numbered positions, and will fit either 1.5 mL tubes or 0.5 mL tubes with an adapter.
Spécifications

Identifiants chimiques

Autoclavable
Rectangular
Microcentrifuge Tube Rack
3.81 cm
Polypropylene
Non-sterile
None

Spécifications

Autoclavable
Microtubes (1.5 mL)
20
No
1
Microcentrifuge Tube Rack
3.81 cm
7 cm
White
Polypropylene
Rectangular
Non-sterile
21.6 cm
None
2 x 10
missing translation for 'recommendations'

missing translation for 'recommendations'

Videos
FDS
Documents

Documents

Promotions

Promotions